Beli screw extractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Screw Extractor Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Kennedy Screw Extractor Set
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component. 4 Piece Sizes: No. 2, 3, 4 and 5. 6 Piece Sizes: No. 1, 2, 3, 4, 5 and 6.
  2. JTC Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    JTC Screw Extractor Set (Tap Balik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Toptul Screw Extractor Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

    Toptul Screw Extractor Set (Tap Balik)
    Deskripsi:
    - Designed to remove broken studs, bolts, socket screws and other fasteners- Manufactured from heat treated Chrome Molybdenum Alloy Steel- Aggressive left-hand spiral design for extra gripping power- Spiral flutes design enables the extractor to embed deeper into the fastener. While the fastener resistance increases, the extractors' grip also increases- Square drive end to accommodate with tap wrench- CR-MOCONTENT :- No. 1, 1/8inch-1/4inch (M3-M6)- No. 2, 1/4inch-5/16inch (M6-M8)- No. 3, 5/16inch-7/16inch (M8-M11)- No. 4, 7/16inch-9/16inch (M11-M14)- No. 5, 9/16inch-3/4inch (M14-M18)
    atribut:
    • Material: Chrome Molybdenum Alloy Steel
    • Screw Size (inch): 1/8-1/4 (M3-M6), 1/4-5/16 (M6-M8), 5/16-7/16 (M8-M11), 7/16-9/16 (M11-M14), 9/16-3/4 (M14-M18)
    • Pre-Drill Diameter (inch): 7/64, 9/64, 5/32, 1/4, 19/64
  4. TEKIRO Extractor Screwdriver Set (Tap Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Extractor Screwdriver Set (Tap Balik)
    Deskripsi:
    Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)
    atribut:
    • Material: Chrome Vanadium
  5. monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    monotaro Screw Extractor Set Spiral Type (Tap Balik)
    Deskripsi:
    Produk ini juga sering disebut dengan Tap Balik
    atribut:
    • Overall Length (mm): NO.1:53
    • Hardness HRC: 43~47
    • Material: Chromium molybdenum (heat treated)
    • Tip Diameter (mm): NO.1:2
    • Width Across Flats (mm): (Shank)
    • Pilot Hole Diameter: NO.1:7/64\"(2.7mm)
    • Base Diameter (Φmm): NO.1:4
    • Bolt screw size: NO.1:1/8\"-1/4\"(3mm-6mm)
    • Case Material: Bottom: ABS lid: PE
  6. GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)
    Deskripsi:
    Screw Extractor:No.1= 1/8inch~1/4inch (3~6mm)No.2= 1/4inch~5/16inch (6~8mm)No.3= 5/16inch~7/16inch (8~11mm)No.4= 7/16inch~9/16inch (11~14mm)No.5= 9/16inch~3/4inch (14~19mm)No.6= 3/4inch~1inch (19~25mm)
    atribut:
    • Total pcs: 6
    • Include: Plastic Case
  7. EZREN Screw Extractor (Tap Balik)
    Mulai

    Rp24.900

    EZREN Screw Extractor (Tap Balik)
    Deskripsi:
    Screw Extractor ini berfungsi untuk melepas baut yang sudah los / rusak. Sangat praktis untuk digunakan, hanya dalam waktu 10 detik baut dapat terlepas dengan mudah.
  8. HEYCO Screw Extractor Sets (Tap Balik)
    Mulai

    Rp1.199.900

    HEYCO Screw Extractor Sets (Tap Balik)
    Deskripsi:
    Chrome-VanadiumST = standardfor removing broken screws andstuds with right hand thread,in plastic boxes
  9. GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Mulai

    Rp129.900

    GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)
    Deskripsi:
    Quality you can trust: Genius Tools impact sockets, impact bits and impact bit sockets are made for professionals and serious tool users. We offer bit sockets and impact bit sockets. One in chrome vanadium and one in chrome molybdenum. Our multi-step manufacturing process ensures that our tools meet ANSI specs.Our bit sockets come in drive sizes between 1/4inch to 1/2inch and out impact bit sockets come in drive sizes between 3/8inch and 1inch. All of our bit sockets come in multiple lengths and multiple tip configurations.
    atribut:
    • Material: Chrome Molybdenum Steel
    • Type: Hex
  10. TORA Screw Extractor (Tap Balik)
    Mulai

    Rp33.900

    TORA Screw Extractor (Tap Balik)
    Deskripsi:
    Rang: M3-M25N.1 (3-6mm),N.2 (6-8mm), N.3 (8-11mm), N.4 (11-14mm), N.5 (14-18mm), N.6 (18-25mm)
    atribut:
    • Material: Hardening Tool Steel
  11. JTC Screw Extractor, Drill & Guide Set (Tap Balik)
    Mulai

    Rp1.999.900

    JTC Screw Extractor, Drill & Guide Set (Tap Balik)
    atribut:
    • Applicable Dimensions (mm): Φ3.175~Φ8.73
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp34.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. IRWIN HANSON Bolt Extraction Socket Set
    Mulai

    Rp5.899.900

    IRWIN HANSON Bolt Extraction Socket Set
    Deskripsi:
    These 3/8 drive bolt extraction socket sets come with a three-eighths inch square drive that's compatible with drive tools of the same size. They are used to remove stuck, rounded, and rusted nuts and bolts that can't be turned with a standard socket.
    atribut:
    • UNSPSC: 27111520
    • Container Type: Plastic Case
    • Drive Size (inch): 3/8
    • Drive Type: Hand
    • Finish: Natural
    • Impact Rated: No
    • Includes Drive Tools: No
    • Includes Socket Bits: No
    • Includes Wrenches: No
    • Insulated: No
    • Measurement Type: Metric; SAE
    • Non-Sparking: No
    • Number of Pieces: 9
    • Socket Shape: Bolt Extractor
    • Socket Size Range (inch): 1/4 to 1
    • Sockets Included: Bolt Extractor
    • Standard Socket Style/Size: Standard Bolt Extractors: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
    • Tether Ready: No
  14. Kennedy Screw Extractor (Tap Balik)
    Mulai

    Rp26.900

    Kennedy Screw Extractor (Tap Balik)
    Deskripsi:
    Recommended for simple, low cost removal of broken screws, bolts etc, without damaging the threads of the component.
    atribut:
    • Type: Screw Extractor
  15. TRUSCO Screw Extractor Set (Spiral) (Tap Balik)
    Mulai

    Rp569.900

    TRUSCO Screw Extractor Set (Spiral) (Tap Balik)
    atribut:
    • Case Shape: Plastic
    • Material: S45C
    • Set Contents: EX-801, EX-802, EX-803, EX-804, EX-805A
    • Purpose of Use: To extract broken bolts and pipes.
  16. SwissTech Hand Deburring Universal Handle
    Mulai

    Rp219.900

    SwissTech Hand Deburring Universal Handle
    Deskripsi:
    Universal Ergonomic Handle Modern ergonomic handle design, with an easy to use spring release mechanism. Pulling back on the locking head collar releases the telescopic blade holder for optimal length. Works with all SWISS+BURR holders and blades. SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
    atribut:
    • Special Features: Easy to use spring release mechanism
    • Product Number: 152-00006
    • Compatible Holder: B C D E & F Holders
    • Type: Universal Handle
  17. Shike Tools Universal Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Shike Tools Universal Wrench
    Deskripsi:
    - 2 kunci pas universal untuk semua mur dan baut- Efisien, praktis dan mudah digunakan Seketika mengurus semua pekerjaan- Cukup dengan Snap n Grip, kamu bisa memperbaiki berbagai peralatan, mulai dari keran, pipa, garis, radiator, hingga roda mobil sekalipun. - Kunci Inggris multifungsi ini terdiri dari dua kunci pas universal yang bisa digunakan untuk melonggarkan atau mengencangkan semua jenis baut berbagai ukuran dan bentuk.
    atribut:
    • Use For Size: 8mm to 32mm
  18. Taffware Screw Extractor Broken Striped (Tap Balik)
    Mulai

    Rp11.900

    Taffware Screw Extractor Broken Striped (Tap Balik)
    Deskripsi:
    Memiliki alat elektronik atau barang yang bautnya sudah los atau rusak? Apabila Anda ingin membukanya karena ingin mereparasi, dapat menggunakan screw extractor dari Taffware. Alat ini sangat praktis untuk digunakan, hanya membutuhkan waktu 10 detik untuk membuat baut dapat terlepas
    atribut:
    • Bolt Length (cm): 5
    • Material: Baja
Daftar Harga screw extractor Terbaru November 2026
Kennedy Screw Extractor SetRp269.900
JTC Screw Extractor Set (Tap Balik)Rp219.900
Toptul Screw Extractor Set (Tap Balik)Rp96.900
TEKIRO Extractor Screwdriver Set (Tap Balik)Rp109.900
monotaro Screw Extractor Set Spiral Type (Tap Balik)Rp159.900
GENIUS Truck Extractor Tool Screw Set (Alat Pelepas Hub/Roda Truk)Rp179.900
EZREN Screw Extractor (Tap Balik)Rp24.900
HEYCO Screw Extractor Sets (Tap Balik)Rp1.199.900
GENIUS Metric Head Drivers Hex (Mata Sock Hexagonal)Rp129.900
TORA Screw Extractor (Tap Balik)Rp33.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)